APV R4RHD Positive Displacement Pump (15 HP, 160 GPM Max)
APV Crepaco R-Series Positive Displacement Pump. Model: R4RHD. S/N: R4R-25435. Material of Construction: 316 stainless steel. Nominal Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Motor pulley diameter: 7 in. Gear pulley diameter: 8 ½ in. Boston Gear Drive. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 3 ft. 7 in. L x 3 ft. W x 2 ft. 2 in. H.
Product Details
- Stock No: DGPD119.3
- Manufacturer: APV
- Model: R4RHD
- Serial Number: R4R-25435
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 160
- Displacement per Revolution (Gallons): 0.175
- Max Speed RPM: 900
- Maximum Pressure MAWP (PSI): 150
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 15
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 40/20
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 43
- Width (Inches): 36
- Height (Inches): 26