APV Gaulin Homogenizer Head

APV Gaulin Homogenizer Head

APV Gaulin Homogenizer Head. S/N: HT686710-B2. Rated capacity: 4,500-6,000 gph. 4 in. diameter plungers. Single-stage hydraulic valve assembly. Tapered seat poppet valve cylinders. Working pressure: 1500 psi. This head was removed from an APV homogenizer, model: 6000 804-1.5TPN, S/N: 18910396. Dimensions of block: 23 in. L x 8 in. W x 18 in. H.

Product Details

  • Stock No: DGPD162B.
  • Manufacturer: APV
  • Serial Number: HT686710-B2

Homogenizer Details

  • Rated Capacity (GPH): 6,000
  • Maximum Operating Pressure (PSI): 1500
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 8
  • Height (Inches): 18

Additional Product Details

  • Known Issues or Problems: This head was removed from an APV homogenizer

APV Gaulin Homogenizer Head