APV Gaulin MC45 Homogenizer - 5000 PSI

APV Gaulin MC45 Homogenizer - 5000 PSI

APV Gaulin Homogenizer MC45 Series. Homogenizer Head Model: 2500-MC45-5TPS. The base unit formerly had a Model 6000 804 head that was removed, and Genemco installed the 2500-MC45-5TPS head. Maximum capacity: 2500 GPH. Head maximum working pressure: 5000 psi. The installed MicroGap valve is made for pressures below 1300 PSI. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered seat poppet valve cylinders. Single-stage hydraulic valve assembly. 2-1/4 in. diameter plungers. Twin herringbone gear drive. Motor pulley diameter: 10-1/4 in. Gear pulley diameter: 24 in. Ratio: 2.3. Hydraulic Pump with Baldor Industrial Motor, 1 hp, 3 phase. Hydraulic Pump with Baldor Industrial Motor, 3/4 hp, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 8 ft. 6 in. L x 4 ft. 6 in. W x 5 ft. 11 in. H.

Product Details

  • Stock No: DGPD162.248a
  • Manufacturer: APV
  • Model: 2500-MC45-5TPS
  • Serial Number: 18910936

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Gaulin MC45 Homogenizer - 5000 PSI