York International Chiller Barrel- 185 Ton

York International Chiller Barrel- 185 Ton

1993 York International Chiller Barrel- 185 Ton. S/N: PVE-4052. Nat'l Bd: 2302. Refrigerant: R-22. Shell side MAWP: 150 psi @ -20 to 120 °F. Shell side MDMT: EXEMPT U-1 C-6. Tube side MAWP: 235 psi @ -20 to 150 °F. Shell side MDMT: -20 °F @ 235 psi. Inlets: (2) 1-1/2 in. dia. refrigerant infeed ports, (1) 8 in. dia. port. Outlets: (2) 3 in. dia. refrigerant discharge ports, (1) 8 in. dia. port. Overall dimensions: 14 ft. 2 in. L x 3 ft. W x 2 ft. 7 in. H.

Product Details

  • Stock No: DKI02B.
  • Manufacturer: York
  • Serial Number: PVE-4052

Chiller Details

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 170
  • Width (Inches): 36
  • Height (Inches): 31

Additional Product Details

  • Year of Manufacture: 1993

York International Chiller Barrel- 185 Ton