York JS83FS46/50S Semi-Hermetic Compressor (460-380/415 V)

York JS83FS46/50S Semi-Hermetic Compressor (460-380/415 V)

York International Semi-Hermetic Compressor. Model: JS83FS46/50S. S/N: KGGR07006. P/N: 554-83058. Refrigerant: R-22. Power supply: 460-380/415 V, 759/575-761/570 amps, 60/50 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. copper refrigerant port. Outlets: (1) 3 in. dia. copper refrigerant discharge port. Overall dimensions: 4 ft. 11 in. L x 3 ft. 4 in. W x 3 ft. 4 in. H.

Product Details

  • Stock No: DKI02D.
  • Manufacturer: York
  • Model: JS83FS46/50S
  • Serial Number: KGGR07006
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: York
  • # Compressors in Package: 1
  • Compressor Model: JS83FS46/50S
  • Compressor SN: KGGR0700

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Voltage: 460-380/415
  • Motor Amps: 759/575-761/570
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 59
  • Width (Inches): 40
  • Height (Inches): 40

Additional Product Details

York JS83FS46/50S Semi-Hermetic Compressor (460-380/415 V)