York Packaged Liquid Chiller-185 Ton

York Packaged Liquid Chiller-185 Ton

1994 York Packaged Liquid Chiller- 185 Ton. Model VCA187AU6-46PA. S/N FNBM116770. With chiller barrel and (2) compressors. Chiller barrel- 21 in. dia x 104 in L. Inlets/ outlets- (2) 8-1/2 in. Chiller: R-22 refrigerant, 140 lbs. charge each circuit. Test pressure: high/low- 450/300 psig, 460 V, 3- phase. Min/max voltage limits- 414/506 V. Min. circuit ampacity: 238/210 amps for System 1/System 2, Max. dual element fuse 400/350 amps for System 1/System 2. (2) York International Corporation Compressors. Models: JS83FS46/50S and JS64FS-46/50. S/Ns: KGGR070069 and KAGR200012. System 1 Compressor: 460 V, 3 phase, 60 Hz, RLA/LRA- 759/575; System 2 Compressor: 380/416 V, 50 Hz, RLA/LRA- 761/570. (2) 3 hp condensers with 4 fan each. (2) Oil heaters- 115 volts, 350 watts, 1 phase. (2) Cooler heaters 115 volts, 560 watts. Both compressors replaced in 1998 with valve springs updated to wave type. Control panel updated 2004. Unit was well maintained and working well when removed from service.

Product Details

  • Stock No: DKI02.
  • Manufacturer: York
  • Model: VCA187AU6-46PA
  • Serial Number: FNBM116770

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

York Packaged Liquid Chiller-185 Ton