Lagrange Products Stainless Steel Shell & Tube Heat Exchanger

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger. Model: 0564-2043. S/N: 226466. Customer No.6235225. MAWP: 150 psi @ 400ºF. MDMT: -20ºF @ 150 psi. Number of tubes: 17. Tube dimensions: 1/2 in. dia. x 5 ft. 2-1/2 in. L. Heat transfer surface area: approx. 11 sq. ft. Capacity: 0.90 gallons. Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam).

Product Details

  • Stock No: DLEC017B
  • Manufacturer: Lagrange Products
  • Model: 0564-2043
  • Serial Number: 226466

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 11
  • Tube Material: Stainless Steel
  • Number of Tubes: 17
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 62.5
  • MAWP (PSI at temp): 150 psi @ 400ºF
  • MDMT (temp at PSI): -20ºF @ 150
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger