Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.

Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.

2004 Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger. Model: WC-1C-36BS. S/N: 19247. P.O. No. NR-2007-30-P11-2008. Tube Material : 316 stainless steel. Single pass. Number of tubes: 35. Tube dimensions; 3/4 in. dia. x 3 ft. L. Heat transfer surface area: approx. 20 sq. ft. Capacity: 2 gallons. Shell side MAWP: 150 psi @ 400 °F. MDMT: -20 °F @ 150 psi. Tube side MAWP: 150 psi @ 400 °F. MDMT: -20 °F @ 150 psi. Inlets: (1) 4 in. dia. flanged port (product), (1) 3 in. dia. (media). Outlets: (1) 4 in. dia. flanged port (product), (1) 1-1/2 in. dia. FNPT fittings (media). Yula Corp. sanitary heat exchangers are designed to be fully drainable on the sanitary side when mounted in proper position. Overall dimensions: 4 ft. 2 in. L x 1 ft. W x 1 ft. 11 in. H. (ACN139).

Product Details

  • Stock No: DLEC030.20a
  • Manufacturer: YULA CORP
  • Model: WC-1C-36BS
  • Serial Number: 19247

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Yula Corp Active Waste Heater/Shell & Tube Heat Exchanger - 20.6 sq. ft.