Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFXU. DWG No. L931N1: c19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9402.6. Control Panel. Catalog No. 103-A3-480-50I. S/N: 3L02 66645. Panel power supply: 480 V, 50 amps, 3 phase. No. of Coils: 6. No. of steps: 1. Coil dimensions: 1 in. dia. x 3 ft. 4 in. L. Heater power supply: 50 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 3 ft. 6 in. L x 1 ft. 6 in. W. (duct). Overall dimensions: 5 ft. 6 in. L x 2 ft. 10 in. W x 4 ft. 3 in. H.

Product Details

  • Stock No: DLEC074.3
  • Manufacturer: Indeeco
  • Model: TFZU
  • Serial Number: 3L02 66645

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 34
  • Height (Inches): 51

Additional Product Details

Indeeco Electric Duct Heater