Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFZU. DWG No. L931N1: c19159-A-0. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79524. Panel power supply: 480 V, 20 amps, 3 phase. No. of Coils: 6. No. of steps: 1. Coil dimensions: 1 in. dia. x 1 ft. 4 in. L. Heater power supply: 11 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 1 ft. 6 in. L x 1 ft. W. (duct). Overall dimensions: 2 ft. 5 in. L x 1 ft. 2 in. W x 3 ft. 2-1/2 in. H.

Product Details

  • Stock No: DLEC086.a
  • Manufacturer: Indeeco
  • Model: TFZU
  • Serial Number: 1E04 79524

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 14
  • Height (Inches): 38.5

Additional Product Details

Indeeco Electric Duct Heater