Sorgel Square D Company Insulated Transformer - 30 KVA
Sorgel Square D Company Insulated Transformer-30 KVA. S/N: 1498492-A-002. Style No. 33344-44-112-001. High/low voltage: 460, high/low voltage amps: 37.6. 60 Hz. Class: AA. Rise: 302 ° F (150 °C). Insulation: 428° F (220 °C). Type: SO. Total unit weight: 295 lbs. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3-1/2 in. W. x 1 ft. 11 in. H.(H17).
Product Details
- Stock No: DNBA011B
- Manufacturer: Sorgel
- Serial Number: 1498492-A-002
Transformer Details
- KVA: 30
- High Voltage: 460
- Low Voltage: 460
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 15.5
- Height (Inches): 23