Hytrol Conveyor

Hytrol Conveyor

Hytrol Conveyor. S/N: 305987. Reliance Electric motor: ½ Hp, 1725 Rpm, 208-230/460 V, 1.5-1.5/.75 A, 60 Hz, 3 Phase. (1) Hubbell circuit switch box: Cat no. HBLDS3, 30 Amp, 600 VAC max. Pulley dia: 3-1/2 in. driver, 3 in. driven. Conveyor belt dimensions: 6 ft. 11-1/4 in. L x 5 ft. 11-1/4 in. W. Overall dimensions: 7 ft. 5-5/8 in. L x 6 ft. 11 in. W x 2 ft. 11-1/2 in. H.

Product Details

  • Stock No: DNBA016
  • Manufacturer: Hytrol
  • Serial Number: 305987

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hytrol Conveyor