Unused 2001 Buffalo Pumps Can-O-Matic II Ammonia Pump

Unused 2001 Buffalo Pumps Can-O-Matic II Ammonia Pump

Unused 2001 Buffalo Pumps Can-O-Matic II Ammonia Pump. Model: HCR Can-O-Matic II. Size: 3x2x13. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 1 ft. 1 in. Motor: 10 hp, 1750 rpm, 230/460 v, 34/17 a, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. L x 2 ft. W x 2 ft. H.(ACN76a)

Product Details

  • Stock No: DNBA021
  • Manufacturer: Buffalo Pumps
  • Model: HCR Can-O-Matic II
  • Serial Number: 01431667-001

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused 2001 Buffalo Pumps Can-O-Matic II Ammonia Pump