Stainless Steel COP Tank-300 Gallon
Stainless Steel COP Tank-300 Gallon. Inside straight-wall dimensions: 12 ft. 2 in. L x 2 ft. 1 in. W x 1 ft. 9-1/2 in. H. (36) 1/4 in. dia. spray ports. Tri-Flo Sanitary Centrifugal Pump. Model: C218MD25T-S. S/N : 287472-01. Baldor Industrial Motor, 20 hp, 3500 rpm, 230/460 V, 46/23 amps, 60 Hz, 3 phase. Inlets: (2) 1-1/2 in. dia. S-line fittings. (media), 12 ft. 2 in. L x 2 ft. 1 in. W. (top infeed). Outlets: (2) 5 in. L x 1/2 in. W. ports, (2) 2-1/2 in. dia. port, (3) 2 in. dia. ports. Overall dimensions: 14 ft. 8 in. L x 2 ft. 7 in. W x 4 ft. H.
Product Details
- Stock No: DNBA025
- Manufacturer: Not Specified
Tank Details