Air Technology Systems Inc. Dehumidfier

Air Technology Systems Inc. Dehumidfier

1995 Air Technology Systems Inc. Dehumidfier. Model: DES-600-40-E. S/N: 9504219. Job No: D11886. Conditioned air quantity: 600 cfm. Reactivation and process air inlets have removable air filters. Power supply: 460 V, phase: 3. Hz: 60. FLA: 19. Wires: 3 plus ground. Reactivation Heat: 12Kw. Reactivation motor: .7 FLA. Process Motor: 2.3 FLA. (2) Maghelic Gauges range: 0-2 inches of water. (2) Baldor Industrial Electric Motor, HP: 1. RPM: 3450. AMPS 3.6/1.8. 3 phase, Blower information: Manual adjustable slide gate. Blower suction size: 6 in. Blower discharge size: 6 in. Baldor Industrial electric Motor, HP: 1. RPM: 3450, AMPS: 3.6/1.8. 3 Phase. Flex hose included. Inlets/Outlets: Process inlet 11-1/2 in. W x 1 ft. 1/2 in. H. Process outlet: 6 in. dia. Reactivation air inlet: 9 in. W x 9 in. H. Reactivation outlet: 6 in. W x 6 in. H. Overall dimensions: 4 ft. 2-1/2 in. L x 2 ft. 10-1/2 in. W x 5 ft. 11-1/2 in. H. (BK).

Product Details

  • Stock No: DNBA032
  • Manufacturer: Air Technology Systems Inc.
  • Model: DES-600-40-E
  • Serial Number: 9504219

Previous Refrigerant

  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 208-230/260
  • Motor Amps: 3.6/1.8.
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50.5
  • Width (Inches): 34.5
  • Height (Inches): 71.5

Additional Product Details

  • Year of Manufacture: 1995

Air Technology Systems Inc. Dehumidfier