APV Stainless Steel Feeding Hopper Tank with R3 Pumps - 60 Gallon

APV Stainless Steel Feeding Hopper Tank with R3 Pumps - 60 Gallon

APV Stainless Steel Feeding Hopper Tank with Pumps - 60 Gallon. Infeed-hopper dimensions: 4 ft. 1 in. L x 2 ft. 7 in. W x 2 ft. H. (2) APV Crepaco positive displacement pumps, Leeson electric motor, 1 hp, and Nord gear speed reducer (27 final rpm). Overall dimensions: 4 ft. 1 in. L x 3 ft. W x 4 ft. H.

Product Details

  • Stock No: DNBA037
  • Manufacturer: APV
  • Model: R3RIRH

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 1
  • Motor RPM: 1140
  • Motor Voltage: 208-230/460
  • Motor Amps: 4-4/2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 36
  • Height (Inches): 48

Additional Product Details

APV Stainless Steel Feeding Hopper Tank with R3 Pumps - 60 Gallon