M&S Centrifugal Bowl Feeder

M&S Centrifugal Bowl Feeder

M&S Centrifugal Bowl Feeder. This centrifugal feeder has two motors one for driving the rim and the other for driving the center disc independently. (1) Baldor electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (1) Reliance electric motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Bowl bottom is incline. Bowl dimensions: 3 ft. 4 in. dia. x 6 ½ in deep at deepest point. Max. product dimensions: 3 ¼ in. x 3 ¼ in. W x 1 in H. Inlet: 3 ft. 4 in. dia. open top. Outlets: (2) 3 ½ in. x 7 in. discharge slots. Overall dimensions: 5 ft. 5 in. L x 5 ft. W x 3 ft. 7 in. H.(H17).

Product Details

  • Stock No: DNBA045
  • Manufacturer: M&S Automated Feeding Systems

Feeder Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

M&S Centrifugal Bowl Feeder