Benko Products Sahara Series Drum Warming Oven

Benko Products Sahara Series Drum Warming Oven

1998 Benko Products Sahara Series Drum Warming Oven. Model: 6E8-1S. Capacity: 8 drums. Oven loading height: 1 ft. 3 in. Temperature range: room temperature to 350ºF. Steel slats in the floor are spaced at 6 in. to allow spilled fluids to drain into the steel containment pan. Open/closed door sensor. Blower fan inlet dimensions: 10 in x 10 in. Baldor Industrial Electric Motor: 1/3 hp. Oven inside dimensions: 9 ft. 3-1/2 in. L x 4 ft. 6 in. W x 4 ft. H. Overall Dimensions: 10 ft. 10 in. L x 5 ft. 6 in. W x 7 ft. 2 in. H. (ACN200).
Product Details
  • Stock No: DNBA213
  • Manufacturer: Benko Products Inc.
  • Model: 6E8-1S
  • Serial Number: J129098
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Benko Products Sahara Series Drum Warming Oven