Stainless Steel Single Shell Tank - 45 gallon

Stainless Steel Single Shell Tank - 45 gallon

Stainless Steel Single Shell Tank. Approximate capacity: 45 gallons. Inside straight wall dimensions: 1 ft. 9 in. dia. x 2 ft. 6 in. H. Inlets: (1) 2 in. dia. ACME fitting, (1) 4 in. dia. S-line fitting, (1) 6 in. dia. port. Outlets: (1) 1 in. dia. port (overflow), (1) 1 in. dia. bevel with hex nut fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 9 in. W x 4 ft. 5 in. H. (GI).

Product Details

  • Stock No: DNBA220
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank - 45 gallon