Stainless Steel Framed Belt Conveyor - 1 ft. 6 in. Wide

Stainless Steel Framed Belt Conveyor - 1 ft. 6 in. Wide

Stainless Steel Framed Belt Conveyor. Conveyor dimensions: 5 ft. 3 in. L x 1 ft. 6 in. W. Sew-Eurodrive motor, 1 hp, 1700 rpm, 230/460 V, 3.70/1.85 amps, 60 Hz, 3 phase. Sew-Eurodrive, ratio: 32.62:1, rpm out: 52 (final), torque: 3000 lb-in. Infeed/exit height: 2 ft. 10 in. Overall dimensions: 5 ft. 3 in. L x 2 ft. 5-1/2 in. W x 2 ft. 10 in. H.

Product Details

  • Stock No: DNBA221
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Framed Belt Conveyor - 1 ft. 6 in. Wide