Berg Chilling Systems Liquid Chiller - 182 Ton

Berg Chilling Systems Liquid Chiller - 182 Ton

Berg Chilling Systems Liquid Chiller. Model: ASR-160-4. Cooling capacity rating using R-22 is 182 tons at respective entering and leaving water temperatures of 60°F and 50°F and a condensing temperature of 120°F. System requirements: 460 V, 334 amps, 60 Hz, 3 phase. 1997 Chill-Con Liquid Chiller Barrel. Approximately 160 total hp generated from: (4) Copeland 6-Cylinder Compressors. Overall dimensions: 15 ft. L x 67 in. W x 9 ft.(H4)(ACN1440).

Product Details
  • Stock No: DOLP011B.
  • Manufacturer: Berg Chilling Systems
  • Model: ASR-160-4
  • Serial Number: A012A-A/1-0897
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Unit Nominal Tons (TR): 182
  • Number of Compressors: 4
  • Compressor Descriptions: (4) Copeland Discus and Copelamatic 6-Cylinder Reciprocating Compressors, Models: 6DS3A4000-TSN-800 and 6DS3A4000-TSN, S/N's: 03F64626R, 98H14166CC, CCF9713753, and CCF9713751
  • Total Compressor Horsepower: 160
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 2850
  • Motor Voltage: 220/380-440
  • Motor Amps: 1/0.6-0.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 67
  • Height (Inches): 108
  • ACN: 1440
Additional Product Details
  • Year of Manufacture: 1997
Berg Chilling Systems Liquid Chiller - 182 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items