Techweigh Bulk Solids Checkweigher with Conveyor
Techweigh Bulk Solids Checkweigher with Conveyor. Conveyor effective belt dimensions: 53 in. L x 11-1/2 in. W. Key features include an FC20 Rate Controller and Techweigh SCR Drive Panel. Baldor Motor, 0.25 hp, 1750 rpm, 90 V, 2.5 amps. Boston Gear Speed Reducer, torque 124 in./lb., Morse Speed Reducer, 25 ratio, final rpm: 70. Overall dimensions: 52 in. L x 35 in. W x 14 in. H.
Product Details
- Stock No: DPCO356.5a
- Manufacturer: Techweigh