Stainless Steel Platform with Adjustable Seat

Stainless Steel Platform with Adjustable Seat

Stainless Steel Platform with Adjustable Seat. Highest distance from platform: 2 ft. 7 in. H. Lowest distance from platform: 2 ft. H. Platform dimensions: 4 ft. L x 3 ft. W. Stainless Steel 2-step Stairs. Step dimensions: (1) 2 ft. L x 2 ft. W, (2) 2 ft. L x 10 in. W. Overall dimensions: 6 ft. 1-1/2 in. L x 4 ft. 5 in. W x 5 ft. 6 in. H.

Product Details
  • Stock No: DPFI003.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 73.5
  • Width (Inches): 53
  • Height (Inches): 66
Additional Product Details
Stainless Steel Platform with Adjustable Seat
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items