Waukesha 130 Positive Displacement Pump
Waukesha 130 Positive Displacement Pump with Nord Variable Speed Drive. S/N: 11000. Displacement per revolution: 0.254 gal. 600 rpm (max). Pump uses single wing rotors for minimum breakage on fluids with discrete particles such as diced tomato products. Pump and motor mounted on stainless steel base. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Nord Motor Drive, no nameplate information. Inlets/outlets: (2) 3 in. dia. I-line fittings. Overall dimensions: 42 in. L x 20 in. W x 28 in. H.
Product Details
- Stock No: DPFI099.2
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 11000