Reeves Vari-Drive Gear Head Motor- 10 HP

Reeves Vari-Drive Gear Head Motor- 10 HP

Reeves Vari-Drive Gear Head Motor- 10 HP. Reliance Electric motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric motor drive, size: B442, 10 hp, output speed: 230 rpm maximum, 29 rpm minimum, 17.1 ratio. Shaft dimensions: 6-1/2 in. diameter. Inlets/outlets oil: (2) 1 in. threaded male. *Note: base shown is not included or available. Overall dimensions: 65 in. L x 25 in. W x 43 in. H.

Product Details
  • Stock No: DPFI107.a
  • Manufacturer: Reeves
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 10 hp Reliance Electric motor, (1) 10 hp Reliance Electric motor drive,
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 25
  • Height (Inches): 43
Additional Product Details
  • Known Issues or Problems: *Note: base shown is not included or available
Reeves Vari-Drive Gear Head Motor- 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items