Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft

Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft

Hosokawa Bepex Rietz Dual Ribbon Blender- 2000 LBS. Approximately 50 cubic feet. Model: RSV-20-K5405, S/N: RSV-730259. Stainless steel. Capacity: 2000 lbs. Ribbon blender dimensions: 20 in. dia. x 60 in. L. Ribbon blender housing diameter: 20-1/4 in. (2) Reliance Electric Motors, 7.5 hp, 1165 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. (2) Louis Allis Gear Reducers, 6.2 ratio, 188 rpm (final). The Bepex Ribbon Blender is primarily designed for use with dry materials, although liquid streams can also be introduced. Its design allows shorter batch cycle times due to increased mixing efficiency. Sample applications include: adhesives, animal feed, bakery mix, cereal, cocoa, detergents, flavorings, flour, herbicides, insecticides, iron oxide, minerals, milk powder, pet food, pigments, plastics, salt, seasonings, sludge, and starch. Inlets: 60 in. L x 55 in. W infeed. Outlets: 13 in. W x 5-1/2 in. H dual gate discharge. Overall dimensions: 9 ft. L x 55 in. W x 66 in. H.

Product Details

  • Stock No: DPFI118.8
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RSV-20-K5405
  • Serial Number: RSV-730259

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft