Hankison Compressed Air Dryer System

Hankison Compressed Air Dryer System

Hankison Compressed Air Dryer System. Model: H-33 (H-33150-0000). S/N: 1105-32-8402-001. Rated air flow: 3000 scfm @ 100 psig and 100 °F inlet air. Maximum pressure differential: 30 psi. MAWP @ 120 °F: 150 psig. Maximum test pressure: 52 psig. Coplematic Compressor, Model: 9RS1-1505-THD, S/N: CT 83106500, 15 hp, refrigerant: R-22, electrical requirements: 460-330/400 V, 29.8 RLA, 144 LRA, 60/50 Hz. Copeland Shell and Tube Heat Exchanger, Model: W2WH-1500-THD-304. Overall dimensions: 9 ft. 5 in. L x 54 in. W x 84-1/2 in. H. (ACN450)

Product Details

  • Stock No: DPFI124.1
  • Manufacturer: Hankinson
  • Model: H-33 (R-33150-0000)
  • Serial Number: 1105-32-8402-001

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 450

Additional Product Details

Hankison Compressed Air Dryer System