Inclined Transfer Conveyor - 12 in. wide

Inclined Transfer Conveyor - 12 in. wide

Inclined Transfer Conveyor. Stainless steel construction. Cleated conveyor belt. Maximum aperture /clearance above belt: 12 in. W x 5-1/2 in. H. Baldor Washdown Duty motor, 1,725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Boston 700 Series motor drive. Monnekes heavy duty disconnect switch. Infeed: 1 ft. L x 5-1/2 in. W. Overall dimensions: 14 ft. 3 in. L x 2 ft. 3 in. W x 8 ft. 8 in. H.

Product Details

  • Stock No: DPFI210.1
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Inclined Transfer Conveyor - 12 in. wide