Hot Water Wash Tank-10 Gallon with Conveyor
Hot Water Wash Tank-10 Gallon with Conveyor. Belt width 12 in. Effective belt length: 15 in. L. Maximum aperture/clearance: 12 in. W x 11 in. H. Table is equipped with floater and strainer baskets. Centrifugal Pump with Baldor Motor, 1/2 hp, 3450 rpm, 208/230/460 V, 1.9-1.8/.9 amps. Inlets: (1) 1/2 in. dia. male ferrule. Outlets: (1) 1 in. dia. (tank). Overall dimensions: 46-1/2 in. L x 19-1/2 in. W x 38-1/2 in. H.
Product Details
- Stock No: DPFI217B.2a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.5 hp Baldor Motor, 0.5 hp, and (1) 0.5 hp Sumitomo SM Cyclo Motor
Dimensions:
- Length (Inches): 46.5
- Width (Inches): 19.5
- Height (Inches): 38.5