Sussman Electric Boiler

Sussman Electric Boiler

Sussman Electric Boiler. Model: ES160. S/N: N8-16468-X98. Bhp: 16.1. Power consumption: 158 kW. Steam/hr @ 212 °F: 475 lbs. Motor: 240/480 V, 379/190 amps, 50/60 Hz, 3 phase. Maximum boiler pressure: 100 psi. Inlets: (1) 3/4 in. dia. port, (1) 2 in. dia. (water). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. (steam). Overall dimensions: 27 in. L x 25-1/2 in. W x 62 in. H. (ACN110)

Product Details
  • Stock No: DPFI217.2a
  • Manufacturer: Sussman
  • Model: ES160
  • Serial Number: 16468-x98
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sussman Electric Boiler