DF Equipment Company Transfer Conveyor

DF Equipment Company Transfer Conveyor

DF Equipment Company Transfer Conveyor. Maximum aperture/clearance above belt: 10 in. W x 24 in. H. Height at conveyor inlet: 39 in. Height at conveyor outlet: 43-1/2 in. Belt width: 10 in. Maximum allowable product size (with existing guardrails): 7-1/2 in. W. Belt length: 13 ft. 4 in. L. Conveyor uses a sanitary KVP Falcon belt traveling over a stainless Frame. Overall dimensions: 13 ft. 11 in. L x 25 in. W x 44 in. H.

Product Details

  • Stock No: DPFI311.a
  • Manufacturer: DF Equipment Company

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 10
  • Conveyor Length (inches): 160

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 167
  • Width (Inches): 25
  • Height (Inches): 44

Additional Product Details

DF Equipment Company Transfer Conveyor