Frick Rotary Screw Compressor - 250 HP
Frick Rotary Screw Compressor – 250 HP. Model: RWB 11 100 H. S/N: S0029CFMPLHAA3. Teco Westinghouse motor, 250 hp, 3,550 rpm, 460 V. Frick oil separator, MAWP 300 psig. Overall dimensions: 11 ft. L x 4 ft. 3 in. W x 8 ft. 11 in. H. (ACN699a).
Product Details
- Stock No: DPFI427.3
- Manufacturer: Frick
- Model: RWB-II-100H
- Serial Number: S0029CFMPLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details