Dickson KTX Temperature Chart Recorders - 8 in.

Dickson KTX Temperature Chart Recorders - 8 in.

Dickson Temperature Chart Recorder. Model: KTX. S/N: 04072333. DICKSON KTX temperature chart recorder features a large 8 in. (200mm) chart with triple the readable chart area of any 4 in. (100mm) recorder. It has multiple user-selectable temperature ranges, audio/visual alarms, and available probe extensions for unparalleled flexibility. Overall dimensions: 1 ft. 1-1/4 in. L x 2-5/8 in. W x 10-1/2 in. H.

Product Details

  • Stock No: DPFI742.a-01
  • Manufacturer: Dickson
  • Model: KTX
  • Serial Number: 04072333 / 03221380

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 13.5
  • Width (Inches): 2.625
  • Height (Inches): 10.5

Additional Product Details

Dickson KTX Temperature Chart Recorders - 8 in.