Frick Rotary Screw Compressor

Frick Rotary Screw Compressor

Frick Rotary Screw Compressor. Model: RWB 54. Compressor run time: 05475 hrs. Refrigerant: R-717. Volume Ratio: 24, Max speed 3,600 rpm, MAWP 300 psig. Inlets/Outlets 4 in. dia. suction, (1) 4 in. dia. valve discharge. Baldor Industrial Motor: 250 hp, 3,550 rpm, 460 V, 275 amps, 60 Hz, 3 phase. Overall dimensions: 12 ft. L x 43 in. W x 77 in. H.

Product Details
  • Stock No: DPFI806.4a
  • Manufacturer: Frick
  • Model: RWB-54
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor