Frick/York Screw Compressor Unit-100 HP

Frick/York Screw Compressor Unit-100 HP

Frick/York Screw Compressor Unit-100 hp. Model: RWB II 38 H. S/N: S0007CFMPLHAC3. Refrigerant: R-717. Volume ratio: 22-50. MAWP: 300 psig. Compressor run time: 19144 hrs. Westinghouse Motor, 100 hp, 1770 rpm, 230/460 V, 230/115 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 3-1/2 in. dia. discharge pipe. Hours run 19,144. Overall dimensions: 90 in. L x 50 in. W x 73 in. H.

Product Details

  • Stock No: DPFI807.8a
  • Manufacturer: Frick
  • Model: RWB-II-38H
  • Serial Number: S0007CFMPLHAC3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick/York Screw Compressor Unit-100 HP