Tri Clover Centrifugal Pump
Tri Clover Centrifugal Pump. Model: C216MD21T-9. S/N: 124656. Impeller diameter: 5 in. Reliance Electric Motor, 7.5 hp, 3500 rpm, 230/460 V, 20.8/10.4 amps, 60 Hz, 3 phase. Allen Bradley PowerFlex 70 Control Panel with push buttons and digital display. Inlets: (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1-1/2 in. dia. S-Line. Overall dimensions: 32 in. L x 17 in. W x 43 in. H.
Product Details
- Stock No: DPLS146.2
- Manufacturer: Tri-Clover
- Model: C216MD21T-9
- Serial Number: 124656