Tri-Clover C216MDG25T-S Centrifugal Pump (5 HP, 240 GPM Max)

Tri-Clover C216MDG25T-S Centrifugal Pump (5 HP, 240 GPM Max)

1994 Tri Clover Centrifugal Pump. Model: C216MDG25T-S. Impeller: 5-1/4 in. dia. Capacity: 240 gpm @ ~52 psi. Reliance Electric motor: 5 hp, 3510 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. ID No. 01MAF97907_G001WW. Frame size: XO254IO. The C-Series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. A great value, the C-series pump maintains an integral Clean-In-Place design as standard. Inlets: (1) 1 ½ in. dia. s-line, (1) 1 in. dia. s-line. Outlets: (1) 2 ½ in. dia. s-line. Overall dimensions: 2 ft. 7-5/8 in. L x 1 ft. 7 in. W x 1 ft. 4-1/4 in. H.(ACN35).

Product Details

  • Stock No: DPLS149.4
  • Manufacturer: Tri-Clover
  • Model: C216MDG25T-S
  • Serial Number: 191191-01

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 240
  • Max Speed RPM: 3500
  • Maximum Pressure MAWP (PSI): 77.9
  • Impeller Diameter (inches): 5.25
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 2.5
  • Inlet/Outlet 3 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 38.8/19.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 31.625
  • Width (Inches): 19
  • Height (Inches): 16.25
  • ACN: 35

Additional Product Details

  • Year of Manufacture: 1994

Tri-Clover C216MDG25T-S Centrifugal Pump (5 HP, 240 GPM Max)