Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23 in. H.(ACN80)(H9).

Product Details

  • Stock No: DPLS226A.
  • Manufacturer: Aurora
  • Model: AS22643

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 750
  • Max Speed RPM: 1775
  • Maximum Temperature (F): 275
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 12
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 230
  • Motor Amps: 94.8/17.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T

Dimensions:

  • Length (Inches): 57
  • Width (Inches): 23.5
  • Height (Inches): 23
  • ACN: 80

Additional Product Details

Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)