Dunham-Bush Air Cooled Chiller-225 Ton

Dunham-Bush Air Cooled Chiller-225 Ton

1994 Dunham-Bush Air Cooled Chiller-225 Tons. Model ACDX225B. S/N 2864401A94F. Pressure Test: 400 PSI high side, 250 PSI low side. Unit: 460 V, 60 Hz, 3 phase. CNT: 115 V, 60 Hz, 1 phase. (4) Compressor Motors, Model: SSCA075AR, 103 RLA, 180 LRA, 460 V, 60 Hz, 3 phase. (4) Condenser Fan Motors, 1 hp, 460 V, 2.4 amps, 60 Hz, 3 phase. (16) Condenser Fan Motors, 1-1/2 hp, 460 V, 2.0 amps, 60 Hz, 3 phase. (4) Crankcase Heaters, 200 hp, 115 V, 1.7 amps, 60 Hz, 1 phase. (3) Chiller Heater, 420 hp, 115 V, 3.7 amps, 60 Hz, 1 phase. Cond. Of Service – 599 gpm/43 pgR-22 refrigerant with 484 lb. charge. Inlet: (1) 6 in. dia port. Outlet: (1) 8 bolt 6 in. dia flange. Overall dimensions: 37 ft. 4 in. L x 100 in. W x 92-1/2 in. H. (ACN1035).

Product Details

  • Stock No: DPLS230.43a
  • Manufacturer: Dunham-Bush
  • Model: ACDX225B
  • Serial Number: 2864401A94F

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dunham-Bush Air Cooled Chiller-225 Ton