Timing Screw

Timing Screw

Timing Screw. Shaft diameter: 1-1/2 in. Pitch: 2-1/2 in. Overall dimensions: 3-1/2 in. dia. x 3 ft. 7 in. L. C. Timing Screw. Dwg: 183CP289-2. Shaft diameter: 1 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 3 ft. 4 in. L. D. Timing Screw. Shaft diameter: 3/4 in. Pitch: 1-3/4 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. 6 in. L. with Timing Screw. Shaft diameter: 1-1/2 in. Pitch: 2-1/2 in. Overall dimensions: 3-1/2 in. dia. x 3 ft. 7 in. L. D. Timing Screw. Shaft diameter: 3/4 in. Pitch: 1-3/4 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. 6 in. L.

Product Details

  • Stock No: DPPE5135B.
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Timing Screw