Warren Rupp Sandpiper Pneumatic Diaphragm Pump

Warren Rupp Sandpiper Pneumatic Diaphragm Pump

Warren Rupp Sandpiper Pneumatic Diaphragm Pump. Model: SB1-A. Type: SGN-4-SS. Flow rate for new pump is 32 gpm with required air consumption and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features: ball valve and Teflon diaphragm. Maximum temperature: 212ºF. Inlets: (1) 1 in. dia. FNPT, (1) 1/2 in. dia. (air inlet). Outlets: (1) 1 in. dia. FNPT, (1) 3/4 dia. port. (exhaust). Overall dimensions: 1ft. 3 in. L x 11 in. W x 1 ft. 2 in. H.(ACN20a).

Product Details

  • Stock No: DPPX41527D.
  • Manufacturer: Warren Rupp
  • Model: SB1-A
  • Serial Number: 559406

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp Sandpiper Pneumatic Diaphragm Pump