Grundfos CRN2 Vertical Multistage Centrifugal Pump

Grundfos CRN2 Vertical Multistage Centrifugal Pump

Grundfos Pump. Model: A40176078E P1 9924. Type: CRN2-190U G-G-AUUE. Pump capacity: 11 gpm @ 593 ft. MAWP: 300 psi max @ 250° F. Inlets/outlets: (2) 1-1/2 in. dia. flanged ports. Overall dimensions: 10 in. L x 6 in. W x 1 ft. 10 in. H.

Product Details
  • Stock No: DPPX41527G.
  • Manufacturer: Grundfos
  • Model: A40176078E P1 9924
Pump Details
  • Pump Type: Other
  • Max Gallons Per Minute GPM: 11
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 6
  • Height (Inches): 22
Additional Product Details
Grundfos CRN2 Vertical Multistage Centrifugal Pump