Amcot/Thermal Care Mayer Cooling Tower 40-tons

Amcot/Thermal Care Mayer Cooling Tower 40-tons

Amcot/Thermal Care Mayer Cooling Tower 40-Ton. Model: FTS-40X. S/N: TS26128/15209. Ultra Power Series motor, 2 hp, 865 rpm, 208-230/460 V, 9.4-8.5/4.3 amps, 60 Hz, 3 phase. Fiber-glass body. Panel dimensions: 76 in. diameter x 19 in. H. Fan dimensions: 48 in. diameter; (4) fins: 8 in. W x 19 in. H. Bottom pan: 78 in. diameter x 12 in. H. Platform: 96 in. H x 71 in. W.; (6) legs. Inlets/outlets: (2) 4 in. threaded male, flange: 9 in. diameter, (8) holes, center to center: 8 in. Overall dimensions (with platform): 95 in. L x 88 in. W x 15 ft. 8 in. H.

Product Details

  • Stock No: DRGP028A.
  • Manufacturer: Amcot
  • Model: FTS-40X
  • Serial Number: TS26128/15209

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Amcot/Thermal Care Mayer Cooling Tower 40-tons