Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton. Model: AQW1004X. S/N: CQ96828. Refrigerant: R-22. Copeland Scroll Compressor, Model: BRH2-1000-TFD-902, S/N: 93H91568, 10 HP, 14.5 FLA, 460-380/420 V, 104 LRA, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control. Inlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Outlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 4 ft. 4 in. H.(ACN111-88)(H15).

Product Details

  • Stock No: DRGP028C.
  • Manufacturer: Thermal Care / Mayer
  • Model: AQW1004X
  • Serial Number: CQ96828

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton