Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon

Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon

Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon. S/N: CW96928. The most complete line of pre-engineered systems for cooling tower and central chiller applications providing the highest quality design and construction features available. (1) Thermal Care/Mayer Centrifugal Pump, Model: 52. (1) Scot Centrifugal Pump, Model: RE 252, S/N 3083-K4-B76. (2) Baldor Motors, 10 hp, 3450 rpm, 208-230/460 V, 27-25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. port. Outlets: (1) 2 in. threaded male (pump discharge), (1) 2 in. threaded female (pump discharge), (1) 1/4 in. overflow release valve. Overall dimensions: 72 in. L x 58 in. W x 52 in. H.

Product Details

  • Stock No: DRGP068.1
  • Manufacturer: Thermal Care / Mayer
  • Serial Number: CW96928

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thermal Care/Mayer Chilled Water Recirculation Tank- 270 Gallon