Plastic Process Equipment Inc. Motorized Cooling Conveyor

Plastic Process Equipment Inc. Motorized Cooling Conveyor

Plastic Process Equipment Inc. Motorized Cooling Conveyor. (4) 20 in. dia fans. Product clearance: 23 in. W x 10-1/2 in. H. Belt width: 23 in. Minarik Corporation Motor Master 20000 Series, Model: MM23101C. Reliance Electric Motor, 1/3 hp, 1750 rpm, 90 V, 3.7 amps, 60 Hz, 1 phase. Conveyor infeed/exit height: 30 in. H. Overall dimensions: 15 ft. 4 in. L x 41 in. W x 53 in. H.

Product Details
  • Stock No: DRGP070.a
  • Manufacturer: Plastic Process Equipment Inc.
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Plastic Process Equipment Inc. Motorized Cooling Conveyor