Teel Centrifugal Pump

Teel Centrifugal Pump

Teel Centrifugal Pump. Model: 3P608. Code: SC. Impeller diameter: 5-1/2 in. Dayton Motor, 5 hp, 3495 rpm, 208-230/460 V, 14.4-12.8/6.4 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. 10 in. L x 1 ft. 2 in. W x 12 in. H.

Product Details

  • Stock No: DRGP071C.
  • Manufacturer: Teel
  • Model: 3P608

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Teel Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed