Unused Viking KK125 Heavy Duty Pump

Unused Viking KK125 Heavy Duty Pump

Unused Viking KK125 Heavy Duty Pump. Model: KK125. Serial No: 11030225. Seal type: Packed. Overpressure relief valve faceplate. Revolvable pump casing (8 position). Nominal pump rating: 100 GPM at 780 RPM. Maxium hydrostatic pressure: 400 PSIG. Maximum recommended temperature for cataloged pump: 300F. Port size: 2 in. Shipping Weight: 110 lbs.

Product Details

  • Stock No: DRLM01
  • Manufacturer: Viking
  • Model: KK125
  • Serial Number: 11030225

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Viking KK125 Heavy Duty Pump