Seward Stomacher Shredder

Seward Stomacher Shredder

Seward Stomacher Shredder. Model 3500. S/N 38125. Set times: continuous, 30 sec, 60 sec, 120 sec. Set speeds: low, normal, high. Electrical requirements: 110 V, 60 Hz, rated load 120 W. Stomacher paddles: (2) 8 in. L x 7 in. W. Rubber diaphragm: 24 in. L x 16-1/2 in. W. Overall dimensions: 19-1/2 in. L x 19-1/2 in. W x 16 in. H.

Product Details

  • Stock No: DSBI094.a
  • Manufacturer: Seward Stomacher
  • Model: 3500
  • Serial Number: 38125

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 19.5
  • Width (Inches): 19.5
  • Height (Inches): 16

Additional Product Details

Seward Stomacher Shredder