Gardner-Denver Electra-Saver II Pneumofore Intensive Injection Air Compressor- 50 HP

Gardner-Denver Electra-Saver II Pneumofore Intensive Injection Air Compressor- 50 HP

Gardner-Denver Electra-Saver II Pneumofore Intensive Injection Air Compressor- 50 HP. Model: ECHQJD. Identification No: FSAAC9A. S/N: M15260. Operating pressure min/max: 65 psi/130 psi. Compressor is air cooled and base-mounted. Condenser fan diameter: 22 in. System uses a Cutler-Hammer electric/pneumatic control system. General Electric Motor: 50 hp, 1775 rpm, 200 V, 139 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 3/4 in. dia. FPT, (1) 1-1/4 in. dia. MPT. Overall dimensions: 75 in. L x 62 in. W x 58 in. H.

Product Details

  • Stock No: DSBI211.8a
  • Manufacturer: Gardner Denver
  • Model: ECH0JD
  • Serial Number: FSAAC9A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gardner-Denver Electra-Saver II Pneumofore Intensive Injection Air Compressor- 50 HP